SIEMENS #3SE51120MA001CA0

Position Switch, 1N.O. 2N.C., 6A Nominal, 6A 250VAC, Metal

SKU: 66264385232
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Basic Limit Switch Body
Poles/Contacts: 1NO 2NC
Current Rating - nominal: 6A
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Electrical Rating - VAC/DC: 6A 250VAC
Enclosure Listings: IP65,67
Manufacturer Series: 3SE5
Description
Plug-in Limit Switch Bodies - Less Operating Heads: Type - Basic Limit Switch Body; Poles/Contacts - 1NO 2NC; Current Rating - nominal - 6A; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Metal; Electrical Rating - VAC/DC - 6A 250VAC; Enclosure Listings - IP65,67; Additional Information - Switch Width: 40 mm, Operating Force: 4.50 lbs (20N) OF, Connection: M20x1.5 Screw, Contacts: Slow Action; Manufacturer Series - 3SE5
Additional Info: Switch Width: 40mm, Operating Force: 4.50 lbs (20N) OF, Connection: M20x1.5 Screw, Contacts: Slow Action