Menu Search
Plug-in Limit Switch Bodies - Less Operating Heads Position Switch, 1N.O. 2N.C., 2A Nominal, 2A 50VAC, Metal

SIEMENS #3SE5114-1LA00-1AD4

Position Switch, 1N.O. 2N.C., 2A Nominal, 2A 50VAC, Metal

SKU #75455496792
Manufacturer Series: 3SE5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Basic Limit Switch Body
Poles/Contacts: 1NO 2NC
Current Rating - nominal: 2A
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 140 deg F (60 deg C)
Body Construction: Metal
Electrical Rating - VAC/DC: 2A 50VAC
Indicating Light: LED
Enclosure Listings: IP65,67

Plug-in Limit Switch Bodies - Less Operating Heads: Type - Basic Limit Switch Body; Poles/Contacts - 1NO 2NC; Current Rating - nominal - 2A; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 140 deg F (60 deg C); Body Construction - Metal; Electrical Rating - VAC/DC - 2A 50VAC; Indicating Light - LED; Enclosure Listings - IP65,67; Additional Information - Switch Width: 40 mm, Operating Force: 4.50 lbs (20N) OF, M12x1 Connector, Contacts: Snap Action; Manufacturer Series - 3SE5

Additional Info: Switch Width: 40 mm, Operating Force: 4.50 lbs (20N) OF, M12x1 Connector, Contacts: Snap Action