Menu Search
Plug-in Limit Switch Bodies - Less Operating Heads Position Switch, 1N.O. 1N.C., 6A Nominal, 6A 400VAC, Metal

SIEMENS #3SE51220BA001DA0

Position Switch, 1N.O. 1N.C., 6A Nominal, 6A 400VAC, Metal

SKU #75455495455
Manufacturer Series: 3SE5
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Basic Limit Switch Body
Poles/Contacts: 1NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Electrical Rating - VAC/DC: 6A 400VAC
Enclosure Listings: IP65,67

Plug-in Limit Switch Bodies - Less Operating Heads: Type - Basic Limit Switch Body; Poles/Contacts - 1NO 1NC; Current Rating - nominal - 6A; Operating Temperature - min - -13 deg F (-25 deg C); Operating Temperature - max - 185 deg F (85 deg C); Body Construction - Metal; Electrical Rating - VAC/DC - 6A 400VAC; Enclosure Listings - IP65,67; Additional Information - Switch Width: 56 mm, Operating Force: 4.50 lbs (20N) OF, M20x1.5 Screw Terminal, Contacts: Slow Action; Manufacturer Series - 3SE5

Additional Info: Switch Width: 56mm, Operating Force: 4.50 lbs (20N) OF, M20x1.5 Screw Terminal, Contacts: Slow Action