Menu Search
Plug-in Limit Switch Bodies - Less Operating Heads Body, Limit Switch; 6A 400V AC; 2NO 1NC
SIEMENS #3SE52420BC051AJ0

Body, Limit Switch; 6A 400V AC; 2NO 1NC

SKU # 66264385117 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Basic Limit Switch Body
Poles/​Contacts: 2NO 1NC
Current Rating - nominal: 6A
Operating Temperature - min: -40 deg F (-40 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Plastic
Electrical Rating - VAC/​DC: 6A 400VAC
Enclosure Listings: IP65,67

Additional Info: Switch Width: 50 mm, Operating Force: 4.50 lbs (20N) OF, Connection: M20x1.5 Screw, Contacts: Slow Action