Menu Search
SIEMENS #3SE51223KA00

Body, Limit Switch; 6A; 400V; 1NO 2NC

SKU # 75455495504 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Basic Limit Switch Body
Poles/​Contacts: 1NO 2NC
Current Rating - nominal: 6A
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 140 deg F (60 deg C)
Body Construction: Metal
Electrical Rating - VAC/​DC: 6A 400VAC
Enclosure Listings: IP65,67

Additional Info: Switch Width: 56mm, Operating Force: 4.50 lbs (20N) OF, Connection: M20x1.5 Screw, Contacts: Slow Action