Menu Search
SIEMENS #3SE51120KA00

Body, Limit Switch; 6A; 400V; 1NO 2NC

SKU # 75455495415 Manufacturer Series: 3SE51
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Limit Switch Body
Poles/​Contacts: 1NO 2NC
Current Rating - nominal: 6A
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Metal
Electrical Rating - VAC/​DC: 400V
Enclosure Listings: IP66,67