Menu Search
SIEMENS #3SE51320MA001CA0

Body, Limit Switch; 10A; 250V; 1NO 1NC

SKU # 04089262022 Manufacturer Series: 3SE5
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Poles/​Contacts: 1NO 1NC
Type: Basic Limit Switch Body
Current Rating - nominal: 10A
Operating Temperature - min: -13 deg F (-25 deg C)
Operating Temperature - max: 185 deg F (85 deg C)
Body Construction: Plastic
Electrical Rating - VAC/​DC: 10A 250VAC
Enclosure Listings: IP65,67

Additional Info: Switch Width: 40mm, Operating Force: 4.50 lbs (20N) OF, Connection: M20x1.5 Screw, Contacts: Slow Action