Menu Search
Plug-in Limit Switch Bodies - Less Operating Heads Body, Limit Switch; Heavy-duty Plug-In; Die Cast Zinc; SPDT 1NO 1NC
EATON #E50SAN

Body, Limit Switch; Heavy-duty Plug-In; Die Cast Zinc; SPDT 1NO 1NC

SKU # 78211329069 Manufacturer Series: E50
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Heavy Duty Plug-In Limit Switch Body
Rating - NEMA: NEMA 4X,6P
Poles/​Contacts: SPDT 1NO 1NC
Current Rating - nominal: 10A
Operating Temperature - min: 10 deg F (-12 deg C)
Operating Temperature - max: 200 deg F (94 deg C)
Body Construction: Die Cast Zinc
Electrical Rating - VAC/​DC: NEMA A150 10A 120VAC
Indicating Light: Neon, 120V AC
Receptacle - not included: E50RA
Enclosure Listings: NEMA 1,3,3S,4,4X,6,6P,11,12,13, IP65,67