You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
MILWAUKEE #6161-31

Small Angle Grinder Paddle, 6 in. Dia Disc, 13A, 9000 RPM, 5/8-11 Spindle

SKU # 04524224159
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Small Angle Grinder
Disc Diameter: 6 in.
Amps: 13A
RPM: 9000
Max. Spindle Size: 5/8 in. - 11

The 13 amp 6 in. small angle grinder (paddle, no-lock) delivers up to 30 percent more durability and power than the competition. With a 2,100 MWO motor that powers through the toughest jobs, the 6161-31 is the perfect match for industrial users. Milwaukee's electronic advantage includes overload protection to maximize motor life, an electronic clutch that extends tool life and helps prevent bind-up, Line lock-out that prevents automatic start-up after power loss, and soft start. Constant Power Technology enables the grinder to maintain speed under load for unmatched performance and productivity. Featuring a 100 percent tool-free design, this Grinder allows the user to change all accessories, including hubbed product, without a wrench. In addition, the tool-free, burst resistant, adjustable guard allows users to make quick guard installations and adjustments.

Additional Info: Voltage: 120 VAC, 8 ft Cord (2-Wire ), Length: 12.20 in., Construction Type: Double Insulated, Max Watts Out: 2100W, Includes: (1) Small Angle Grinder Paddle, (1) Flange, (1) Spanner Wrench, (1) Type 27 Guard