Menu Search
MILWAUKEE #2780-21

Angle Grinder Kit, 4-1/2, 5 in. Dia Disc, 8500 RPM

SKU # 04524230943
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Angle Grinder Kit
Disc Diameter: 4-1/2, 5 in.
RPM: 8500 RPM
Max. Spindle Size: 5/8 in. - 11