Menu Search
MILWAUKEE #6142-31

Angle Grinder, 4-1/2 in. Dia Disc, 11A

SKU # 04524248310
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Small Angle Grinder
Disc Diameter: 4-1/2 in.
Amps: 11A
RPM: 11000 RPM
Max. Spindle Size: 5/8 in. - 11