METABO #US606467760

Angle Grinder, 9 in. Dia Disc, 15A, 6600 RPM

SKU: 00743098876
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Angle Grinder
Disc Dia. - in: 9 in.
Amps: 15A
RPM: 6600 RPM
Max. Spindle Size: 5/8 in. - 11
Manufacturer Series: Professional
Grinder; Angle; 9 in. Diameter Disc; 15A; 6600 RPM; 5/8-11 Spindle