METABO #US606466760

Angle Grinder, 7 in. Dia Disc, 15A, 8500 RPM

SKU: 00743098877
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Angle Grinder
Disc Dia. - in: 7 in.
Amps: 15A
RPM: 8500 RPM
Max. Spindle Size: 5/8 in. - 11
Manufacturer Series: Professional
Grinder; Angle; 7 in. Diameter Disc; 15A; 8500 RPM; 5/8-11 Spindle