METABO #600552420

Angle Grinder, 6 in. Dia Disc, 14.5A, 9600 RPM

SKU: 00743024591
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Angle Grinder
Disc Dia. - in: 6 in.
Amps: 14.5A
RPM: 9600 RPM
Max. Spindle Size: 5/8 in. - 11
Manufacturer Series: Professional
Grinder; Angle; 6 in. Diameter Disc; 14.5A; 9600 RPM; 5/8-11 Spindle