Menu Search
Plug-In Portable Sander-Grinders High Power Angle Grinder 2800/10500 RPM 12.0A
MAKITA USA #9564CV

High Power Angle Grinder 2800/10500 RPM 12.0A

SKU # 08838103724
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: High Power Angle Grinder
Disc Diameter: 4-1/2 in.
Amps: 12A
RPM: 2800/10500
Max. Spindle Size: 5/8 in. - 11

Plug-In Portable Sander-Grinders: Type - High Power Angle Grinder; Disc Dia. - in - 4-1/2; Amps - 12.0; RPM - 2800/10500; Max. Spindle Size - 5/8-11 ; Additional Information - Includes: (1) 4-1/2 in. x 7/8 in. x 1/4 in. Grinding Wheel, 24 Grit, General Purpose Metal, (1) Lock Nut Wrench, (1) Side Handle, (1) Lock Nut, (1) Inner Flange, (1) Tool-less Wheel Guard

Additional Info: Includes: (1) 4-1/2 in. x 7/8 in. x 1/4 in. Grinding Wheel, 24 Grit, General Purpose Metal, (1) Lock Nut Wrench, (1) Side Handle, (1) Lock Nut, (1) Inner Flange, (1) Tool-less Wheel Guard