Die Grinder 19000 RPM 5.0A

SKU: 02887500888
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Die Grinder
Disc Dia. - in: 2
Amps: 5A
RPM: 19000
Max. Spindle Size: 1/4 in. Collet
Plug-In Portable Sander-Grinders: Type - Die Grinder; Disc Dia. - in - 2; Amps - 5.0; RPM - 19000; Max. Spindle Size - 1/4 in Collet; Additional Information - Includes: 1/8" sleeve
Additional Info: Includes: 1/8" sleeve