×

Your shopping cart is empty.

BOSCH BH2760VC

BOSCH  BH2760VC

Demolition Hammer 120V 15A

BOSCH

Manufacturer # BH2760VC

SKU: 00034639231





Product Description

The Bosch BH2760VC Brute� Breaker Hammer delivers the best concrete removal rate in its class, impressive for a tool that weighs just 63 lbs. Providing 1,000 BPM and 35 ft.-lbs. of impact energy, this tool can handle heavy-duty applications such as asphalt work or foundation removal. The Vibration Control� system includes a longer air cushion in the hammer mechanism and shock-mounted handles. The breaker hammer doesn't need a compressor, running on any 115/120V AC/DC, 15-AMP outlet or 2,500-watt portable generator. The tool employs Bosch's Service Minder� brushes, which stops the tool when preventative maintenance is needed. For longer tool life and better return on investment, it delivers a grease-packed gearbox and hammer mechanism, a heat-dissipating hammer tube and rubberized nonslip housing cover that helps to prevent accidental fall-over

Price

(save

Quantity Pricing

Unit of Sale: Each

Required Date:

Qty:

Type: Demolition Hammer
Voltage: 120V
Amps: 15A
Blow Energy - ft/lbs: 35
Blows per Minute: 1000 bpm
Bit Shank Size - in: 1-1/8 in.
Length - in: 30.75 in.
Length: 30.75 in.
Manufacturer Series: Brute?

Welcome

Our website has detected that you are using an outdated browser. Using your current browser will prevent you from accessing features on our website and enjoying the full experience of our website. An upgrade is strongly recommended to allow you to take full advantage of our sites features.

Please download one of these updated browsers to continue: