LINISHALL #BG10

Bench Grinder 10 in.

SKU: 43773299000
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Bench Grinder
Wheel Size: 10 in.
Arbor Size: 0.75 in.
RPM: 3450
Motor Amps-Volts: 8A 120V
Description
Plug-In Bench Sander-Grinders: Type - Bench Grinder; Wheel Size - 10 in.; Arbor Size - 0.75 in.; RPM - 3450; Motor Amps-Volts - 8A 120V; Additional Information - Wheel width: 1 in.; Overall LxH: 19 x 13.5 in.; Wheel Material: Aluminum Oxide; 60 Hz
Additional Info: Wheel width: 1 in.; Overall LxH: 19 x 13.5 in.; Wheel Material: Aluminum Oxide; 60 Hz