Menu Search
Plug-In Bench Sander-Grinders Bench Mount Dual Wheel Grinder 8.00in
DEWALT #DW758

Bench Mount Dual Wheel Grinder 8.00in

SKU # 02887507580
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Bench Mount Dual Wheel Grinder
Wheel Size: 8.00in
Wheels Included: (1) 60 grit, (1) 36 grit
Arbor Size: 5/8 in.
RPM: 3600
Motor Amps-Volts: 4.2A

Plug-In Bench Sander-Grinders: Type - Bench Mount Dual Wheel Grinder; Wheel Size - 8.00in; Wheels Included - (1) 60 grit, (1) 36 grit; Arbor Size - 5/8 in; RPM - 3600; Motor Amps-Volts - 4.2A; Additional Information - Includes: Eye shields, Spark deflectors, Tool rests, Adjustment wrench

Additional Info: Includes: Eye shields, Spark deflectors, Tool rests, Adjustment wrench