Menu Search
Search
MERSEN #GSL20

Fuse, Plug; Time Delay; 125V AC; 20A

SKU # 78200179405
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 20A
Fuse Type/​Class: Plug Fuse
Characteristics: Time Delay
Voltage: 125V AC
Interrupting Rating: 10kA IR
Base Type: Type S Rejection