Menu Search
Plug Fuses Fuse, Plug; Time Delay; 125V AC; 15A
MERSEN #GTL15

Fuse, Plug; Time Delay; 125V AC; 15A

SKU # 06893879408
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Plug Fuse
Characteristics: Time Delay
Voltage: 125V AC
Amps: 15A
Interrupting Rating: 10kA IR
Base Type: Edison