The site is undergoing scheduled maintenance on Saturday December 5th. Intermittent outages may occur from 7:30 a.m to 10:30 a.m.

Menu Search
Search

MERSEN

Fuse, Plug; Non-Time Delay; 125V AC

(7 Product Options)
  • Fuse Type/Class: Plug Fuse
  • Characteristics: Non-Time Delay
  • Voltage: 125V AC
  • Interrupting Rating: 10kA IR
View All Specifications

Filters

Filter Table By

Loading...

Applied Filters

Clear Filters
Please Log In or Register to view pricing & availability.
Part #    
 
-
-
Fuse Type/​Class: Plug Fuse
Characteristics: Non-Time Delay
Voltage: 125V AC
Interrupting Rating: 10kA IR
Base Type: Edison