Menu Search
Search
MERSEN #GW15

Fuse, Plug; Non-Time Delay; 125V AC; 15A

SKU # 06893879333
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Amps: 15A
Fuse Type/​Class: Plug Fuse
Characteristics: Non-Time Delay
Voltage: 125V AC
Interrupting Rating: 10kA IR
Base Type: Edison