Menu Search
Plug Fuses Fuse, Printed Circuit Board Plug; Non-Time Delay; 250V AC; 3A
EATON BUSSMANN SERIES #PCC-3-R

PC-Tron Fuse, Printed Circuit Board Plug; Non-Time Delay; 250V AC; 3A

SKU # 05171250381
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fuse Type/​Class: Printed Circuit Board Plug Fuse
Characteristics: Non-Time Delay
Voltage: 250V AC
Amps: 3A
Interrupting Rating: 50A IR
Base Type: PCS Socket

Additional Info: Short 0.100" lead