Menu Search
Plug Fuses Fuse, Plug; Time Delay Loaded Link; 125V AC; 30A
EATON BUSSMANN SERIES #SL-30

Fuse, Plug; Time Delay Loaded Link; 125V AC; 30A

SKU # 05171210154
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 4
Unable to add item to cart. Please try again.
Fuse Type/​Class: Plug Fuse
Characteristics: Time Delay Loaded Link
Voltage: 125V AC
Amps: 30A
Interrupting Rating: 10kA IR
Base Type: Type S Rejection