Menu Search

EATON BUSSMANN SERIES #S-6/10

Fuse, Plug; Time Delay; 125V AC; 6/10A

SKU: 05171222006
Manufacturer Series: S
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fuse Type/Class: Plug Fuse
Characteristics: Time Delay
Voltage: 125V AC
Amps: 6/10A
Interrupting Rating: 10kA IR
Base Type: Type S Rejection