Menu Search
EATON BUSSMANN SERIES #T-10

Fuse, Plug; Time Delay; 125V AC; 10A

SKU # 05171221100
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fuse Type/​Class: Plug Fuse
Characteristics: Time Delay
Voltage: 125V AC
Amps: 10A
Interrupting Rating: 10kA IR
Base Type: Edison