Menu Search
Plug Fuses Fuse, Plug; Time Delay; 125V AC; 10A
EATON BUSSMANN SERIES #S-10

Fuse, Plug; Time Delay; 125V AC; 10A

SKU # 05171222100 Manufacturer Series: S
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: 1 Package of 4
Unable to add item to cart. Please try again.
Fuse Type/​Class: Plug Fuse
Characteristics: Time Delay
Voltage: 125V AC
Amps: 10A
Interrupting Rating: 10kA IR
Base Type: Type S Rejection