Menu Search
Plug Fuses Fuse, Plug; Fast Acting; 125V AC; 5A

EATON BUSSMANN SERIES #W-5

Fuse, Plug; Fast Acting; 125V AC; 5A

SKU #05171220005
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fuse Type/Class: Plug Fuse
Characteristics: Fast Acting
Voltage: 125V AC
Amps: 5A
Interrupting Rating: 10kA IR
Base Type: Edison