You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
EATON BUSSMANN SERIES #SSX

Box Cover Unit, 125VAC, Fustron/Fustat Plug Fuse, 4 in. Octagon Mount

SKU # 05171233014
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Holder Type: Box Cover Fuse
Fuse: Fustron, Fustat Plug Fuses
Voltage: 125V AC
Mount: 4 in. Octagon

Plug Fuse Holders: Holder Type - Box Cover Fuse; Fuse - Fustron, Fustat Plug Fuses; Voltage - 125VAC; Mount - 4" Octagon; Additional Information - 15A, 1P Switch

Additional Info: 15A, 1P Switch