Menu Search
Search
EATON #2A11891G14

Magnum Plug, Electronic Trip Rating; STD Frame; 3000A

SKU # 78668570802 Manufacturer Series: LV
View more versions of this product
Plug Current Rating: 3000A
Type: Electronic Trip Rating Plug
Breaker Frame Model: STD

Additional Info: Dimensions: 3.00 in. x 1.00 in. x 1.00 in.