Menu Search
Plug Adapters Adapter, Plug, Nylon
MOLEX #1732

Safeway Adapter, Plug, Nylon

SKU # 78678875022
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Plug Adapter
Female End Type: Locking
Female End Rating: 20A250V 3P3W
Female End Configuration: Non-NEMA
Male End Type: Straight Blade
Male End Rating: 15A125V 2P3W
Male End Configuration: 5-15P
Material: Nylon

Plug Adapters: Type - Plug Adapter; Female End Type - Locking; Female End Rating - 20A250V 3P3W; Female End Configuration - Non-NEMA; Male End Type - Straight Blade; Male End Rating - 15A125V 2P3W; Male End Configuration - 5-15P; Material - Nylon; Manufacturer Series - Safeway