Menu Search
MOLEX #00137

Safeway® Adapter, Plug, Nylon

SKU # 78678800137
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plug Adapter
Female End Rating: 50A125V 2P3W
Female End Configuration: Non-NEMA
Male End Rating: 15A125V 2P3W
Male End Configuration: 5-15P

Plug Adapters: Type - Plug Adapter; Female End Rating - 50A125V 2P3W; Female End Configuration - Non-NEMA; Male End Rating - 15A125V 2P3W; Male End Configuration - 5-15P; Manufacturer Series - Safeway