Plug Adapter Straight Blade

SKU: 78358580902
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Plug Adapter
Female End Type: Straight Blade
Female End Rating: 20A125V 2P3W
Female End Configuration: 5-20R
Male End Type: Straight Blade
Male End Rating: 15A125V 2P3W
Male End Configuration: 5-15P
Material: Nylon
Color: White
Plug Adapters: Type - Plug Adapter; Female End Type - Straight Blade; Female End Rating - 20A125V 2P3W; Female End Configuration - 5-20R; Male End Type - Straight Blade; Male End Rating - 15A125V 2P3W; Male End Configuration - 5-15P; Material - Nylon; Color - White