Menu Search
ERICSON MANUFACTURING CO #1744

Plug Adapter, Locking, 20A125V, L5-20R, Solid Brass Blade, Straight Blade, 5-15P, 15A125V

SKU # 78286259116
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Plug Adapter
Female End Type: Locking
Female End Rating: 20A125V
Female End Configuration: L5-20R
Male End Type: Straight Blade
Male End Rating: 15A125V
Male End Configuration: 5-15P
Material: Solid Brass Blade
Color: Safety Yellow

Plug Adapters: Type - Plug Adapter; Female End Type - Locking; Female End Rating - 20A125V; Female End Configuration - L5-20R; Male End Type - Straight Blade; Male End Rating - 15A125V; Male End Configuration - 5-15P; Material - Solid Brass Blade; Color - Safety Yellow; Additional Information - Environmental Rating: Indoor

Additional Info: Environmental Rating: Indoor