Menu Search
Plier Sets Retaining Ring Plier Set, 12 Pieces, Cushion Grip Handles

STANLEY #J360B

Retaining Ring Plier Set, 12 Pieces, Cushion Grip Handles

SKU #66267903154
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Plier Set
Pieces: 12
Pliers - Retaining Ring: External (Shaft) 1/4 to 3-11/32 in, Internal (Bore) 3/8 to 3 in.
Handles: Cushion Grip

Plier Sets: Type - Plier Set; Pieces - 12; Pliers - Retaining Ring - External (Shaft) 1/4 to 3-11/32 in, Internal (Bore) 3/8 to 3 in.; Handles - Cushion Grip; Additional Information - Includes: Carrying Case

Additional Info: Includes: Carrying Case