Menu Search
Plate-Panel Mount Pushbuttons Round Button 7/8 inch 4A 24V AC/DC, 1A 250V AC

EDWARDS SIGNALING #854

Round Button 7/8 inch 4A 24V AC/DC, 1A 250V AC

SKU #78264026100
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Round Button
Mounting Hole Diameter: 7/8 in.
Mounting: Locknut
Max. Volts: 250V
Contact Ratings: 4A @ 24V AC/DC, 1A @ 250V AC
Contact Type: N.C. Momentary
Rim Finish: Chrome
Center Finish: Black

Plate-Panel Mount Pushbuttons: Type - Round Button; Mounting Hole Dia. - in - 7/8; Mounting - Locknut; Max. Volts - 250V; Contact Ratings - 4A @ 24V AC/DC, 1A @ 250V AC; Contact Type - N.C. Momentary; Rim Finish - Chrome; Center Finish - Black