Menu Search
TY-FLOT #CBFR2.9FLGR

FME Pipe and Component Cover 2.9 in. Dia. x Fluorescent Green Nylon

SKU # 40074984660 Manufacturer Series: CBFR Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: FME Pipe and Component Cover
Size Application: 2.9 in. Dia.
Material: Nylon
Color: Fluorescent Green
Configuration-Shape: Round Bottom, Adjustable Drawstring