Menu Search
Pipe and Component Bags-Covers Cover, Tube, FME, Orange, Nylon, 1 dia x 4 in.D

ALPHASOURCE #FME-TUBEOR

Cover, Tube, FME, Orange, Nylon, 1 dia x 4 in.D

SKU #40121690886
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: FME Tube Cover
Size Application: 1 in. Dia.
Depth: 4 in.
Material: Nylon
Color: Orange
Package Quantity: 50/Pack

Cover, Tube; FME; Orange; Nylon; Dia. X Depth: 1 x 4 in.; Fits Pipe: 3/8 - 7/8 in.; 50/Pk.