Menu Search

STANLEY #J824HD

Pipe Wrench, 4 in., 24 in. L

SKU: 66267911011
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Downloads
Specifications
Type: Pipe Wrench
Length: 24 in.
Description
Pipe Wrenches: Type - Pipe Wrench; Capacity - in - 4; Length - 24 in; Additional Information - Heavy Duty
Additional Info: Heavy Duty