Menu Search
Pipe Wrenches Pipe Wrench 1 1/2 10" Long

RIDGID #31010

Pipe Wrench 1 1/2 10" Long

SKU #09569131010
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pipe Wrench
Capacity: 1-1/2 in.
Length: 10 in.

Pipe Wrenches: Type - Pipe Wrench; Capacity - in - 1 1/2; Length - 10"; Additional Information - Heavy Duty, Cast-Iron Housing, I-Beam Handle

Additional Info: Heavy Duty, Cast-Iron Housing, I-Beam Handle