JH WILLIAMS #13528

Pipe Wrench, 3-3/4 in., 24 in. L

SKU: 66245913528
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pipe Wrench
Capacity - in: 3-3/4 in.
Length: 24 in.
Manufacturer Series: Williams
Description
Pipe Wrenches: Type - Pipe Wrench; Capacity - in - 3-3/4; Length - 24"; Additional Information - Heavy Duty, Cast-Iron Housing, I-Beam Handle; Manufacturer Series - Williams
Additional Info: Heavy Duty, Cast-Iron Housing, I-Beam Handle