You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
THERMON #BSX5-1-OJ

Heating Cable, 16 AWG Nickel-Plated Copper Bus Wires, Tinned Copper Braid

SKU # 40003149253 Manufacturer Series: BSX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heating Cable
Cable Construction: 16 AWG Nickel-Plated Copper Bus Wires, Tinned Copper Braid, Fluoropolymer Overjacket
Voltage: 110-120/208-277V AC
Watts per Foot: 5W/Ft
Application - Pipe: Metallic and Non-Metallic Pipes
Application - Area: Ordinary, Hazardous Classified
Control: Self Regulating

THERM BSX5-1-OJ HEAT TRACE