You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
THERMON #25802

Heating Cable, 12 AWG Nickel-Plated Copper Bus Wires, Fiberglass Braid

SKU # 40003149250 Manufacturer Series: D1-HPT
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Heating Cable
Cable Construction: 12 AWG Nickel-Plated Copper Bus Wires, Fiberglass Braid, Fluoropolymer Dielectric Insulation, Fluoropolymer Overjacket
Voltage: 120/240V AC
Watts per Foot: 5W/Ft
Application - Area: Ordinary, Hazardous, Zone 1 and 2 Classified

THERM 25802 HPT 5W/FT 120VAC FLOURO