CHEMELEX #8XL1-CR

Pipe Heating Cable Metal & Plastic Pipes Self Regulating

SKU: 78884192086
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, Polymer Core, Cu Braid, Polyolefin Jacket
Length - Imperial: 190 ft.
Voltage: 120V
Watts per Foot: 8W/Ft
Application - Pipe: Metal & Plastic Pipes
Control: Self Regulating
Connection: Hard Wire, Connection Kit
Manufacturer Series: XL-Trace
Description
Pipe Tracing Cables: Type - Pipe Heating Cable; Cable Construction - Cu Bus Wire, Polymer Core, Cu Braid, Polyolefin Jacket; Length - Imperial - 190 ft; Volts - 120V; Watts per Foot - 8W/Ft; Application - Pipe - Metal & Plastic Pipes; Control - Self Regulating; Connection - Hard Wire, Connection Kit; Additional Information - Bus Wire: 16 AWG; Manufacturer Series - XL-Trace
Additional Info: Bus Wire: 16 AWG