Menu Search
Pipe Tracing Cables Pipe Heating Cable Hazardous, Non-Hazardous Metal Self Regulating

CHEMELEX #15XTV1-CT

Pipe Heating Cable Hazardous, Non-Hazardous Metal Self Regulating

SKU #78884192001
Manufacturer Series: XTV
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pipe Heating Cable
Cable Construction: Cu Bus Wire, Polymeric Heating Element, Cu Braid, Fluoropolymer Jacket
Voltage: 120V
Watts per Foot: 15W/Ft
Application - Pipe: Metal
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating
Connection: Hard Wire, Connection Kit

Additional Info: Jacket Color: Red, Bus Wire: 14 AWG, Dimensions: 0.46x0.30 in (11.7x7.6mm). Voltage Range: 100-130VAC