Menu Search
Pins Pin, Crossarm, High Voltage, Long Shank

MACLEAN POWER SYSTEMS #J647Z

Pin, Crossarm, High Voltage, Long Shank

SKU #66271123165
Manufacturer Series: Z Series
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Pin Type Insulator Mounting Pin
Mounting: Long Shank, Wood Crossarm
Voltage Application: High Voltage
Material: Steel, Hot Dip Galvanized
Insulator Thread Material: Nylon
Insulator Thread Diameter: 1-3/8 in.
Length Above Arm: 7.00 in
Base Diameter: 3 in.
Shank Diameter: 5/8 in
Shank Length: 7.00 in
Listings: REA
Lb/Ea: 4.46
Hardware: Square Washer, Square Nut, Locknut