You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
MACLEAN POWER SYSTEMS #J3322Z

MPS J3322Z Wide Base Clamp, 1 in. Dia Insulator, Crossarm Mounting, Steel, Hot Dip Galvanized, Nylon Insulator Thread

SKU # 66271123067 Manufacturer Series: Z Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Pin Type Insulator Mounting Pin
Mounting: Crossarm
Material: Steel, Hot Dip Galvanized
Insulator Thread Material: Nylon
Insulator Thread Diameter: 1 in.
Length Above Arm: 6 in.

MacLean Power Systems Z-series clamp pins feature nylon insulator threads permanently molded to the pin body. The clamp pins are manufactured with a forged pin body, securely welded to a wide base saddle and supplied with a spiked bottom strap and two 5/8

Additional Info: Cross Arm Size: 3-3/4 x 4-3/4 in.