Menu Search
Pins Drift Pin, 1-1/16 in. Dia x 8.00 in. L, 9/16 in. Point, Double Taper, Drop-Forged Steel, Black
KLEIN TOOLS #3263

Drift Pin, 1-1/16 in. Dia x 8.00 in. L, 9/16 in. Point, Double Taper, Drop-Forged Steel, Black

SKU # 09264466663
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Barrel-Type Drift Pin
Taper: Double Taper
Diameter - Maximum: 1-1/16 in. (27mm)
Diameter - Point: 9/16 in. (14.3mm)
Length: 8 in. (203mm)
Material Type: Drop-Forged Steel
Material Finish: Black