Menu Search
Pins Thimble Adapter Pin, 1.00 in. x Lead in. Insulator, 5-1/4 L, 5-1/4 Height Above Mount, Steel, RUS, 82
HUBBELL #4258

Thimble Adapter Pin, 1.00 in. x Lead in. Insulator, 5-1/4 L, 5-1/4 Height Above Mount, Steel, RUS, 82

SKU # 09635907195
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Mounting: Threaded Hole, 5/8 in. Bolt
Material: Steel 12 Gauge, Hot Dip Galvanized
Insulator Thread Diameter: 1 in.
Listings: RUS
Insulator Thread: Lead
Length: 5-1/4 in.
Lb/​C: 82
Height Above Mount: 5-1/4 in.

Pin, Transformer Lead: Pin Type - Crossarm Insulator, Thimble Adapter; Material - Steel 12 Gauge, Hot Dip Galvanized; Insulator Thread - Lead; Mounting - Threaded Hole, 5/8" Bolt; Insulator Thread Dia - in - 1.00; Length - in - 5-1/4; Height Above Mount - in - 5-1/4; Listings - RUS; Lb/C - 82